- PLAIN TOE PVC WATERPROOF BOOT, PRE-FORMED INSOLE, WHITE
| Construction | Injection Molded, Waterproof |
| Material | PVC |
| Wash Instructions | Hand Wash |
| Size | 11 |
| Standard | Taa Comp. |
| Color | White |
| Tread Pattern | Cleated |
| Height | 16 in |
| Outsole | PVC |
| Closure Type | Slip On |
| Toe Cap | Plain Toe |
| Weight | 4.74 LB |
| EAN or UPC | 616314391613 |

