- PLAIN TOE PVC WATERPROOF BOOT, PRE-FORMED INSOLE, WHITE
| Tread Pattern | Cleated |
| Material | PVC |
| Closure Type | Slip On |
| Outsole | PVC |
| Wash Instructions | Hand Wash |
| Size | 6 |
| Height | 16 in |
| Color | White |
| Construction | Injection Molded, Waterproof |
| Standard | Taa Comp. |
| Toe Cap | Plain Toe |
| Weight | 3.89 LB |
| EAN or UPC | 616314391415 |

