- PLAIN TOE PVC WATERPROOF BOOT, PRE-FORMED INSOLE, WHITE
| Standard | Taa Comp. |
| Tread Pattern | Cleated |
| Material | PVC |
| Outsole | PVC |
| Closure Type | Slip On |
| Toe Cap | Plain Toe |
| Wash Instructions | Hand Wash |
| Construction | Injection Molded, Waterproof |
| Color | White |
| Height | 16 in |
| Size | 8 |
| Weight | 0.71 LB |
| EAN or UPC | 616314391491 |

