- STEEL TOE PVC WATERPROOF BOOT, PRE-FORMED INSOLE, BLACK
| Size | 13 |
| Closure Type | Slip On |
| Toe Cap | Steel Toe |
| Wash Instructions | Hand Wash |
| Material | PVC |
| Height | 16 in |
| Outsole | PVC |
| Color | Black |
| Standard | Taa Comp. |
| Tread Pattern | Cleated |
| Construction | Injection Molded, Waterproof |
| Weight | 5.76 LB |
| EAN or UPC | 616314391330 |

