- STEEL TOE WATERPROOF PVC BOOTS, PRE-FORMED INSOLE, ASTM F2413, WHITE
| Standard | Taa Comp. |
| Closure Type | Slip On |
| Toe Cap | Steel Toe |
| Tread Pattern | Cleated |
| Outsole | PVC |
| Construction | Injection Molded, Waterproof |
| Material | PVC |
| Color | White |
| Height | 16 in |
| Size | 8 |
| Wash Instructions | Hand Wash |
| Weight | 4.63 LB |
| EAN or UPC | 616314391859 |

