PIP
383-820/11
STEEL TOE PVC WATERPROOF BOOT W/STEEL SHANK, PRE-FORMED INSOLE, BLACK
Item #118319917
- STEEL TOE PVC WATERPROOF BOOT W/STEEL SHANK, PRE-FORMED INSOLE, BLACK
| Tread Pattern | Cleated |
| Material | PVC |
| Outsole | PVC |
| Height | 16 in |
| Color | Black |
| Wash Instructions | Hand Wash |
| Closure Type | Slip On |
| Size | 11 |
| Toe Cap | Steel Toe |
| Construction | Injection Molded, Waterproof |
| Standard | Taa Comp. |
| Weight | 5.65 LB |
| EAN or UPC | 616314387340 |
