PIP
383-890/13
STEEL TOE POLYBLEND WATERPROOF BOOT, STEEL SHANK, PRE-FORMED INSOLE, BLACK
Item #118319928
- STEEL TOE POLYBLEND WATERPROOF BOOT, STEEL SHANK, PRE-FORMED INSOLE, BLACK
| Standard | Taa Comp. |
| Wash Instructions | Hand Wash |
| Gender | Unisex Adult |
| Size | 13 |
| Color | Black |
| Weight | 6.02 LB |
| EAN or UPC | 616314392412 |
