PIP
383-890/6
STEEL TOE POLYBLEND WATERPROOF BOOT, STEEL SHANK, PRE-FORMED INSOLE, BLACK
Item #118319930
- STEEL TOE POLYBLEND WATERPROOF BOOT, STEEL SHANK, PRE-FORMED INSOLE, BLACK
| Color | Black |
| Size | 6 |
| Gender | Unisex Adult |
| Wash Instructions | Hand Wash |
| Standard | Taa Comp. |
| Weight | 4.55 LB |
| EAN or UPC | 616314392139 |
