PIP
383-890/7
STEEL TOE POLYBLEND WATERPROOF BOOT, STEEL SHANK, PRE-FORMED INSOLE, BLACK
Item #118319931
- STEEL TOE POLYBLEND WATERPROOF BOOT, STEEL SHANK, PRE-FORMED INSOLE, BLACK
| Size | 7 |
| Color | Black |
| Gender | Unisex Adult |
| Standard | Taa Comp. |
| Wash Instructions | Hand Wash |
| Weight | 4.74 LB |
| EAN or UPC | 616314392177 |
