PIP
383-890/9
STEEL TOE POLYBLEND WATERPROOF BOOT, STEEL SHANK, PRE-FORMED INSOLE, BLACK
Item #118319933
- STEEL TOE POLYBLEND WATERPROOF BOOT, STEEL SHANK, PRE-FORMED INSOLE, BLACK
| Size | 9 |
| Gender | Unisex Adult |
| Wash Instructions | Hand Wash |
| Standard | Taa Comp. |
| Color | Black |
| Weight | 5.1 LB |
| EAN or UPC | 616314392252 |
