- BOSS 17" OVER-THE-SHOE WATERPROOF SLUSH BOOT, YELLOW
| Construction | Injection Molded, Oil Resistant, Waterproof |
| Outsole | PVC |
| Toe Cap | Plain Toe |
| Standard | Taa Comp. |
| Color | Yellow |
| Material | PVC |
| Wash Instructions | Hand Wash |
| Tread Pattern | Bar-Tread |
| Size | 16 |
| Height | 17 in |
| Closure Type | Side Strap |
| Weight | 14.07 LB |
| EAN or UPC | 616314430626 |

