PIP
385-FRSC-NV/L
9.2 Cal FR Dual Cert. 7oz. Coverall, NFPA 70E & NFPA 2112, Navy SIZE L-Navy
Item #113044694
- Navy
- Large
| Wash Temperature | 140 ⁰F |
| Clothing Type | Coveralls |
| Size | L |
| Wash Instructions | Machine Wash |
| Dry Temperature | Low Heat |
| HRC Cal | 9.1999999999999993 |
| Standard | NFPA 70e, NFPA 2112, UL Certified, ASTM F1506 |
| Color | Navy |
| Bleach | Do Not Bleach |
| HRC Level | 2 |
| HRC Method | ATPV |
| Pocket Type | Chest Pocket, Flap Pocket, Pen Pocket, Rear Hip Pocket, Tool Pocket, Waist Pocket |
| Dry Instructions | Tumble Dry |
| Closure Type | Zipper |
| Pockets | 8 |
| Fabric | Cotton, Nylon |
| Weight | 4.22 LB |
| EAN or UPC | 616314164866 |
