PIP
385-HDFR-13-(OR)
CASE PACK/1, AR/FR Balaclava Double Layer, 32 Cal, 86/14 Cotton/Nylon, Orange
Item #118615855
- CASE PACK/1, AR/FR Balaclava Double Layer, 32 Cal, 86/14 Cotton/Nylon, Orange
| HRC Level | 3 |
| Wash Instructions | Machine Wash |
| Size | OS |
| Color | Orange |
| No. of Layers | 2 |
| HRC Cal | 32.4 |
| Fabric | Cotton, Nylon |
| Dry Instructions | Tumble Dry |
| Standard | NFPA 70e |
| HRC Method | ATPV |
| Wash Temperature | 140 ⁰F |
| Bleach | Do Not Bleach |
| Dry Temperature | Low Heat |
| Weight | 0.44 LB |
| EAN or UPC | 13964545388 |
