PIP
385-NGFR-11-(BK)
385-NGFR-11,AR/FR NECK GAITER LAYER, 13 CAL, 86/14 COTTON/NYLON, BLACK BLACK,Black,OS(100/CASE)
Item #119573010
- 385-NGFR-11,AR/FR NECK GAITER LAYER, 13 CAL, 86/14 COTTON/NYLON, BLACK BLACK,Black,OS(100/CASE)
| Standard | NFPA 70e, NFPA 2112, ASTM F1506 |
| Dry Instructions | Tumble Dry |
| Size | OS |
| Fabric | Cotton, Nylon |
| Dry Temperature | Low Heat |
| HRC Cal | 13 |
| HRC Level | 2 |
| Bleach | Do Not Bleach |
| Wash Instructions | Machine Wash |
| HRC Method | ATPV |
| Color | Black |
| Wash Temperature | 140 ⁰F |
| Weight | 0.44 LB |
| EAN or UPC | 616314611544 |
