| Wash Temperature | 104 ⁰F |
| Wash Instructions | Machine Wash |
| Color | Navy |
| Size | 30W x 30L |
| Dry Clean | Do Not Dry-Clean |
| Bleach | Do Not Bleach |
| Pocket Type | Rear Hip Pocket, Slash Pocket, Waist Pocket |
| HRC Cal | 8.9 |
| Construction | Ripstop |
| Pockets | 6 |
| HRC Method | ATPV |
| Gender | Men |
| Sustainability | Reusable/Launderable |
| HRC Level | 2 |
| Dry Instructions | Tumble Dry |
| Standard | NFPA 70e, UL Certified, ASTM F1506 |
| Closure Type | Buttons |
| Fabric | Aramid Blend, Cotton, Modacrylic, Ripstop |
| Weight | 33.07 LB |

