| Size | 2XL |
| Sustainability | Reusable/Launderable |
| Bleach | Do Not Bleach |
| Closure Type | Zipper & Snap |
| Pocket Type | Chest Pocket, Mic Tab |
| Pockets | 8 |
| Gender | Men |
| Standard | ANSI Type Class R3, NFPA 70e, NFPA 2112, UL Certified, ASTM F1506 |
| Dry Clean | Do Not Dry-Clean |
| Fabric | Aramid Blend, Modacrylic, Ripstop, Cellulose, Cotton |
| Wash Instructions | Machine Wash |
| Color | Orange/Navy |
| Construction | Ripstop |
| Dry Instructions | Tumble Dry |
| Wash Temperature | 104 ⁰F |
| Weight | 50.71 LB |

