PIP
393-200-CWB
Multi-Use Seamless Stretch Headband Resists Wind,Sun & Dust, 10x20 ,CWB SIZE OS-Cowboy Blue
Item #114454776
- Cowboy Blue Color
- OS Size
| Fabric | Nylon, Polyester |
| Type | Neck Cover |
| Color | Cowboy Blue |
| Closure Type | Pullover |
| Wash Temperature | 104 ⁰F |
| Dry Instructions | Tumble Dry |
| Wash Instructions | Machine Wash |
| Dry Temperature | Low Heat |
| Size | OS |
| Sustainability | Reusable/Launderable |
| Bleach | Do Not Bleach |
| Weight | 0.08 LB |
| EAN or UPC | 616314247989 |
