| Size | OS |
| Bleach | Do Not Bleach |
| Color | Hi-Vis Yellow |
| Fabric | Polyester, Spandex |
| Wash Instructions | Machine Wash |
| Material | Polyester/Spandex |
| Dry Instructions | Tumble Dry |
| Dry Temperature | Low Heat |
| Wash Temperature | 104 ⁰F |
| Weight | 19.4 LB |
| Size | OS |
| Bleach | Do Not Bleach |
| Color | Hi-Vis Yellow |
| Fabric | Polyester, Spandex |
| Wash Instructions | Machine Wash |
| Material | Polyester/Spandex |
| Dry Instructions | Tumble Dry |
| Dry Temperature | Low Heat |
| Wash Temperature | 104 ⁰F |
| Weight | 19.4 LB |