PIP
396-602-L
EZ-Cool Evap. Cooling Towel, PVA Fabric,, 13 in. x 31 in., Lime SIZE OS-Neon Yellow
Item #113454017
| Color | Neon Yellow |
| Sustainability | Reusable/Launderable |
| Material | PVA |
| Fabric | PVA |
| Size | OS |
| Type | Cooling Towel |
| Weight | 0.22 LB |
| EAN or UPC | 616314222108 |
