- 399-GLVBT,HEATED GLOVE BATTERY SET, 1 PAIR/SET,Black,OS(200/CASE)
| Warmer Type | Hand Warmer |
| Color | Black |
| Gender | Unisex Adult |
| Size | OS |
| Weight | 41.89 LB |
| EAN or UPC | 616314433849 |
| Warmer Type | Hand Warmer |
| Color | Black |
| Gender | Unisex Adult |
| Size | OS |
| Weight | 41.89 LB |
| EAN or UPC | 616314433849 |