| Construction | Ripstop, Vented Back, Underarm Vents |
| Clothing Type | Shirts |
| Bleach | Do Not Bleach |
| Fabric | Polyester, Cotton, Spandex |
| Gender | Women |
| Pocket Type | Chest Pocket, Pen Pocket, Zippered Pocket |
| Sustainability | Reusable/Launderable |
| Closure Type | Buttons |
| Pockets | 5 |
| Size | 3XL |
| Material | 88% Polyester/ 9% Cotton/ 3% Spandex |
| Color | Gray |
| Wash Instructions | Machine Wash |
| Wash Temperature | 104 ⁰F |
| Dry Instructions | Tumble Dry |
| Weight | 27.56 LB |

