| Material | 62% Recycled Polyester/ 35% Cotton/ 3% Spandex |
| Closure Type | Zipper |
| Size | 42W x 30L |
| Dry Temperature | Low Heat |
| Pocket Type | Waist Pocket, Slash Pocket, Rear Hip Pocket |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Construction | Ripstop |
| Pockets | 7 |
| Fabric | Recycled Polyester, Cotton, Spandex |
| Color | Navy |
| Sustainability | Made from Recycled Materials, Reusable/Launderable |
| Clothing Type | Pants |
| Wash Instructions | Machine Wash |
| Gender | Men |
| Wash Temperature | 140 ⁰F |
| Weight | 26.9 LB |

