| Construction | Ripstop |
| Pocket Type | Rear Hip Pocket, Slash Pocket, Waist Pocket |
| Wash Instructions | Machine Wash |
| Color | Gray |
| Gender | Women |
| Wash Temperature | 140 ⁰F |
| Fabric | Cotton, Recycled Polyester, Spandex |
| Pockets | 7 |
| Dry Temperature | Low Heat |
| Closure Type | Zipper |
| Size | 6S |
| Dry Instructions | Tumble Dry |
| Sustainability | Made from Recycled Materials, Reusable/Launderable |
| Material | 62% Recycled Polyester/ 35% Cotton/ 3% Spandex |
| Bleach | Do Not Bleach |
| Clothing Type | Pants |
| Weight | 23.81 LB |

