PIP
4540B/XL
West Chester, Hi-Vis Yellow Stretch PU Bib Overalls SIZE-XL Hi-Vis Yellow
Item #114783874
- Hi-Vis Yellow
- X-Large
| Pocket Type | Chest Pocket |
| Color | Hi-Vis Yellow |
| Construction | Water Resistant |
| Closure Type | Snap |
| Reflective Type | Silver |
| Wash Instructions | Do Not Wash |
| Fabric | PU |
| Size | XL |
| Standard | ANSI Clothing N, ANSI Type Class N |
| Pockets | 1 |
| Weight | 1.98 LB |
| EAN or UPC | 662909080226 |
