- Yellow Color
- Large Glove Size
- Safety Cuff
description
- Used for construction, metalworking, farming, maintenance and other general purposes.
features
- Cotton lined palm for extra comfort
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Canvas back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
- Color coded hems for easy size identification
| Wash Instructions | Do Not Wash |
| Cuff | Safety |
| Palm | Single |
| Stitching | Nylon |
| Color | Gold |
| Glove Size | Large |
| Back | Canvas |
| Thumb | Wing |
| Hide | Split Cowhide |
| Grade | Superior |
| Size | L |
| Construction | Rubberized Cuff, Gunn Cut |
| Weight | 5.76 LB |
| EAN or UPC | 662909035004 |

