PIP
533-100011
Single Leg Tool Lanyard, Locking Carabiner, Shock Cording, Max Limit 10 Pounds SIZE OS-Green
Item #117373582
| Color | Green |
| Size | OS |
| No. of Legs | 1 |
| Load Capacity [Max] | 10 lbs |
| Weight | 1.16 LB |
| EAN or UPC | 616314272943 |
