PIP
533-100701
Heavy Duty Single Leg Tether, webbing loop and locking carabiner, max load 22lb. SIZE OS-Green
Item #117373587
| No. of Legs | 1 |
| Size | OS |
| Color | Green |
| Load Capacity [Max] | 22 lbs |
| Weight | 1.83 LB |
| EAN or UPC | 616314273247 |
