PIP
533-100801
Wire Sling Loop, Designed for Small Captive Holes in Tools, Max load limit 2lb. SIZE OS-Red
Item #117373588
| Load Capacity [Max] | 2 lbs |
| Color | Red |
| Size | OS |
| Weight | 1.0 LB |
| EAN or UPC | 616314273322 |
