PIP
533-100802
Wire Sling Screw Gate, Designed for Small Captive Holes, Max load limit 2lb. SIZE OS-Orange
Item #117373589
| Color | Orange |
| Size | OS |
| Load Capacity [Max] | 3 lbs |
| Weight | 1.0 LB |
| EAN or UPC | 616314273339 |
