PIP
533-300401
Wristband Holder, loop connection, modular buckle design, Max load limit 2lb. SIZE OS-Lime
Item #117373592
| Size | OS |
| Color | Lime |
| Load Capacity [Max] | 2 lbs |
| Weight | 0.16 LB |
| EAN or UPC | 616314273285 |
