- 2XL Size
description
- Known and loved across the globe MaxiFlex® has become the world standard for precision handling gloves in dry environments. People have been asking ATG® to make an oil repellent MaxiFlex® that's still super thin, flexible, dexterous and comfortable. So they did. Here it is. They call it MaxiDry®.
features
- Seamless string knit shell is comfortable and flexible
- Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Liquid Repellence - Increased resistance to oils via ATG's LiquiTech® technology platform
- Ultra Lightweight- Synthetic coating combined with an industry leading super light seamless knit liner provides excellent comfort, sensitivity, fit and dexterity
- Locking Cuff - Ensures the glove doesn't slip on the hand. An exclusive elasticated support in the wrist area provides a "locking" effect for a close and snug fit
- Optimized Grip - The micro-cup non-slip grip finish allows for a controlled and superior grip in oily and wet applications. The nonslip grip is only applied where it is actually needed - in the palm area - to ensure flexibility isn't compromised
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- This glove has been laundered prior to final packaging making it clean and safe for use
- The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with
- the skin
- The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
| Coating | Nitrile |
| Dry Instructions | Tumble Dry |
| Color2 | Purple |
| Grip | MicroFoam |
| Glove Size | 2X-Large |
| Wash Temperature | 104 ⁰F |
| Coating Color | Black |
| Bleach | Do Not Bleach |
| EN 388 A | 4 |
| EN 388 I | X |
| Size | 2XL |
| Standard | EN 388 4111, EN 388 2016 4111X, EN 388 A 4, EN 388 C 1, EN 388 T 1, EN 388 P 1, EN 388 I X, ANSI Abrasion 3, ANSI Abrasion Cycles 1900 |
| Liner Material | Nylon, Elastane |
| Latex Free | Yes |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| EN 388 P | 1 |
| EN 388 | 4111 |
| EN 388 2016 | 4111X |
| EN 388 C | 1 |
| Gauge | 18 |
| Cuff | Knit Wrist |
| Color | Purple |
| Dry Temperature | Low Heat |
| EN 388 T | 1 |
| Construction | Coated Seamless Knit |
| Wash Instructions | Machine Wash |
| Coating Coverage | Full Hand |
| Weight | 0.23 LB |
| EAN or UPC | 616314117152 |

