- Medium Glove Size
description
- Ideal for general assembly of oily parts, metal handling, fishing and machine operation.
features
- Nitrile foam coating will provide a good grip and excellent abrasion resistance
- Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
- Breathable back for comfort
- Knit Wrist helps prevent dirt and debris from entering the glove
- Machine washable
- Antibacterial
| Coating Color | Black |
| EN 388 C | 1 |
| Grip | Dot |
| Coating | Nitrile |
| Construction | Coated Seamless Knit |
| Wash Instructions | Machine Wash |
| Gauge | 15 |
| EN 388 P | 1 |
| EN 388 A | 4 |
| Liner Material | Nylon |
| Glove Size | Medium |
| Color2 | Gray |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Coating Coverage | Palm & Fingers |
| Color | Gray |
| Cuff | Knit Wrist |
| EN 388 T | 3 |
| EN 388 | 4131 |
| Dry Temperature | Low Heat |
| Size | M |
| Standard | EN 388 4131, EN 388 2016 4131, EN 388 A 4, EN 388 C 1, EN 388 T 3, EN 388 P 1, ANSI Abrasion 4, ANSI Abrasion Cycles 5000 |
| Dry Instructions | Tumble Dry |
| Bleach | Do Not Bleach |
| Wash Temperature | 104 ⁰F |
| EN 388 2016 | 4131 |
| Weight | 0.38 LB |
| EAN or UPC | 662909072894 |

