PIP
9100-2170D/4X
12 Cal FR Dual Cert. 9oz. Coverall, NFPA 70E & NFPA 2112, Nvy SIZE 4XL-Navy
Item #110482557
- Navy
- 4X-Large
| Color | Navy |
| Pockets | 2 |
| Size | 4XL |
| Wash Temperature | 140 ⁰F |
| Fabric | Cotton, Nylon |
| Dry Instructions | Tumble Dry |
| Clothing Type | Coveralls |
| HRC Method | ATPV |
| Wash Instructions | Machine Wash |
| Bleach | Do Not Bleach |
| Dry Temperature | Low Heat |
| Closure Type | Hook and Loop |
| HRC Level | 2 |
| Standard | 29 CFR, NFPA 70e, NFPA 1975, NFPA 2112, UL Certified, ASTM F1506 |
| HRC Cal | 13.2 |
| Weight | 2.81 LB |
| EAN or UPC | 616314132681 |
