PIP
9100-530ULT-G/2X
40 CAL ULTRA LIGHT FR PANT, NFPA 70E, ASTM F1506, 37% LIGHTER, GRAY-Gray
Item #120837826
| Color | Gray |
| Dry Instructions | Tumble Dry |
| HRC Method | ATPV |
| Clothing Type | Pants |
| Fabric | Protera, Ultrasoft |
| Size | 2XL |
| Closure Type | Hook and Loop |
| Pockets | 4 |
| Wash Instructions | Machine Wash |
| HRC Cal | 40 |
| HRC Level | 4 |
| Standard | 29 CFR, NFPA 70e, ASTM F1506, Taa Comp |
| Wash Temperature | 140 ⁰F |
| Dry Temperature | Low Heat |
| Bleach | Do Not Bleach |
| Weight | 31.75 LB |
