- Large
- Orange
description
- Ideal for use in emergency rescue situations requiring puncture, heat and abrasion resistance while maintaining close range dexterity.
features
- Polyurethane and synthetic finger tips won't melt and will withstand contact with hot materials up to 212° Fahrenheit
- Stitched with Kevlar® adding strength and burn resistance
- Index finger and thumb joint reinforced to minimize wear
- Puncture-resistant palm pads
- Abrasion-resistant fingers and knuckles
- Reflective and padded area on back of hand
- Do not get slippery when wet or harden after drying
- Anatomically designed palms for unparalleled freedom of movement
- Launderable for extended life and to reduce replacement costs
| Color | Orange |
| Glove Size | Large |
| Weight | 0.46 LB |
| EAN or UPC | 616314038204 |

