| HRC Level | 4 |
| Construction | Ultralight |
| Wash Instructions | Machine Wash |
| HRC Method | ATPV |
| Dry Temperature | Low Heat |
| Color | Gray |
| Size | OS |
| HRC Cal | 40 |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Standard | ANSI z87, 29 CFR, NFPA 70e, ASTM F1506, Taa Comp |
| Clothing Type | Hoods |
| Fabric | Protera, Ultrasoft |
| Wash Temperature | 140 ⁰F |
| Weight | 44.53 LB |

