PIP
939-EFAVBASE
Aviation Rubber Base Mount, Black, 2" High, 6.25" Dia, Secure Mount,EF SIZE OS-Black
Item #105387326
| Color | Black |
| Type | Beacon Mount |
| Size | OS |
| Weight | 0.08 LB |
| EAN or UPC | 616314083914 |
