PIP
939-EFBASE
Rubber Base Mount, Black, 1.5" High, 6.25" Dia, General Purpose,EFBASE SIZE OS-Black
Item #101387221
| Size | OS |
| Color | Black |
| Type | Beacon Mount |
| Weight | 0.04 LB |
| EAN or UPC | 616314083860 |
