PIP
939-UB280-B
COMPACT, BLUE, FLASHING OR STEADY-ON 1-COLOR, 8 LED, FOUR "AA" BATTERI WARNING BEACONS BLUE SIZE 6 (UOM EA, 12 PER CASE)
Item #120095987
- COMPACT, BLUE, FLASHING OR STEADY-ON 1-COLOR, 8 LED, FOUR "AA" BATTERI WARNING BEACONS BLUE SIZE 6 (UOM EA, 12 PER CASE)
| Type | Beacon |
| Light Intensity | 8 LED |
| Operation | Flash, Steady On |
| Color | Blue |
| Size | 6 in |
| Weight | 0.44 LB |
| EAN or UPC | 616314755101 |
