PIP
939-UB280-G
COMPACT, GREEN, FLASHING OR STEADY-ON 1-COLOR, 8 LED, FOUR "AA" BATTER WARNING BEACONS GREEN SIZE 6 (UOM EA, 12 PER CASE)
Item #120095988
- COMPACT, GREEN, FLASHING OR STEADY-ON 1-COLOR, 8 LED, FOUR "AA" BATTER WARNING BEACONS GREEN SIZE 6 (UOM EA, 12 PER CASE)
| Size | 6 in |
| Operation | Flash, Steady On |
| Type | Beacon |
| Color | Green |
| Light Intensity | 8 LED |
| Weight | 0.44 LB |
| EAN or UPC | 616314755149 |
