PIP
939-UB283-A/R
COMPACT, AMBER/RED, DUAL FLASHING, 8 LED WARNING BEACONS AMBER SIZE 6 (UOM EA, 12 PER CASE)
Item #120095991
- COMPACT, AMBER/RED, DUAL FLASHING, 8 LED WARNING BEACONS AMBER SIZE 6 (UOM EA, 12 PER CASE)
| Size | 6 in |
| Color | Amber |
| Type | Beacon |
| Operation | Dual Flash |
| Light Intensity | 8 LED |
| Weight | 0.44 LB |
| EAN or UPC | 616314761980 |
