PIP
939-UB283-B/W
COMPACT, BLUE/WHITE, DUAL FLASHING, 8 LED WARNING BEACONS BLUE SIZE 6 (UOM EA, 12 PER CASE)
Item #120095993
- COMPACT, BLUE/WHITE, DUAL FLASHING, 8 LED WARNING BEACONS BLUE SIZE 6 (UOM EA, 12 PER CASE)
| Type | Beacon |
| Size | 6 in |
| Operation | Dual Flash |
| Color | Blue |
| Light Intensity | 8 LED |
| Weight | 0.44 LB |
| EAN or UPC | 616314762062 |
