PIP
939-UB283-R/B
COMPACT, RED/BLUE, DUAL FLASHING, 8 LED WARNING BEACONS RED SIZE 6 (UOM EA, 12 PER CASE)
Item #120095994
- COMPACT, RED/BLUE, DUAL FLASHING, 8 LED WARNING BEACONS RED SIZE 6 (UOM EA, 12 PER CASE)
| Type | Beacon |
| Operation | Dual Flash |
| Size | 6 in |
| Color | Red |
| Light Intensity | 8 LED |
| Weight | 0.44 LB |
| EAN or UPC | 616314762109 |
