PIP
939-UB290-A
COMPACT, AMBER, FLASHING OR STEADY-ON 1-COLOR, 8 LED, FOUR "AA" BATTER WARNING BEACONS AMBER SIZE 8 (UOM EA, 12 PER CASE)
Item #120095997
- COMPACT, AMBER, FLASHING OR STEADY-ON 1-COLOR, 8 LED, FOUR "AA" BATTER WARNING BEACONS AMBER SIZE 8 (UOM EA, 12 PER CASE)
| Size | 8 in |
| Color | Amber |
| Light Intensity | 8 LED |
| Type | Beacon |
| Operation | Flash, Steady On |
| Weight | 0.44 LB |
| EAN or UPC | 616314762222 |
