PIP
939-UB290-G
GREEN, FLASHING OR STEADY-ON 1-COLOR, 8 LED, FOUR "AA" BATTER WARNING BEACONS GREEN SIZE 8 (UOM EA, 12 PER CASE)
Item #120095999
- GREEN, FLASHING OR STEADY-ON 1-COLOR, 8 LED, FOUR "AA" BATTER WARNING BEACONS GREEN SIZE 8 (UOM EA, 12 PER CASE)
| Color | Green |
| Type | Beacon |
| Size | 8 in |
| Light Intensity | 8 LED |
| Operation | Flash, Steady On |
| Weight | 0.44 LB |
| EAN or UPC | 616314762307 |
