PIP
939-UB290-R
RED, FLASHING OR STEADY-ON 1-COLOR, 8 LED, FOUR "AA" BATTER WARNING BEACONS RED SIZE 8 (UOM EA, 12 PER CASE)
Item #120096000
- RED, FLASHING OR STEADY-ON 1-COLOR, 8 LED, FOUR "AA" BATTER WARNING BEACONS RED SIZE 8 (UOM EA, 12 PER CASE)
| Color | Red |
| Operation | Flash, Steady On |
| Light Intensity | 8 LED |
| Type | Beacon |
| Size | 8 in |
| Weight | 0.44 LB |
| EAN or UPC | 616314762345 |
