PIP
939-UB293-B/W
BLUE/WHITE, DUAL FLASHING, 8 LED WARNING BEACONS BLUE SIZE 8 (UOM EA, 12 PER CASE)
Item #120096003
- BLUE/WHITE, DUAL FLASHING, 8 LED WARNING BEACONS BLUE SIZE 8 (UOM EA, 12 PER CASE)
| Light Intensity | 8 LED |
| Color | Blue |
| Operation | Dual Flash |
| Type | Beacon |
| Size | 8 in |
| Weight | 0.44 LB |
| EAN or UPC | 616314762468 |
