PIP
939-UB293-G/W
GREEN/WHITE, DUAL FLASHING, 8 LED WARNING BEACONS GREEN SIZE 8 (UOM EA, 12 PER CASE)
Item #120096004
- GREEN/WHITE, DUAL FLASHING, 8 LED WARNING BEACONS GREEN SIZE 8 (UOM EA, 12 PER CASE)
| Type | Beacon |
| Light Intensity | 8 LED |
| Operation | Dual Flash |
| Color | Green |
| Size | 8 in |
| Weight | 0.44 LB |
| EAN or UPC | 616314762505 |
