PIP
939-UB293-R/W
RED/WHITE, DUAL FLASHING, 8 LED WARNING BEACONS RED SIZE 8 (UOM EA, 12 PER CASE)
Item #120096007
- RED/WHITE, DUAL FLASHING, 8 LED WARNING BEACONS RED SIZE 8 (UOM EA, 12 PER CASE)
| Type | Beacon |
| Light Intensity | 8 LED |
| Size | 8 in |
| Color | Red |
| Operation | Dual Flash |
| Weight | 0.44 LB |
| EAN or UPC | 616314762628 |
