PIP
939-UB700-R
RED, FLASHING OR STEADY-ON 1 COLOR, 8 LED WARNING BEACONS RED SIZE 8 (UOM EA, 12 PER CASE)
Item #120096008
- RED, FLASHING OR STEADY-ON 1 COLOR, 8 LED WARNING BEACONS RED SIZE 8 (UOM EA, 12 PER CASE)
| Type | Beacon |
| Size | 8 in |
| Light Intensity | 8 LED |
| Operation | Flash, Steady On |
| Color | Red |
| Weight | 0.44 LB |
| EAN or UPC | 616314762666 |
